Motion
0254-50

GREENLEE
0254-50

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 5/16 in Hex Size, 7-3/4 in Blade Length
MI ITEM #05117893
MFR #0254-50
Your Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0254-50

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 5/16 in Hex Size, 7-3/4 in Blade Length
MI ITEM #05117893
MFR #0254-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.67/each(List $20.33)

Overview

Mfr description
0254-50 T-HANDLE HEX KEY 5/16 WRENCH

Specifications

  • Hex Size
    5/16 in
  • Blade Length
    7-3/4 in
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Grip T-Handle
  • Overall Length
    7-3/4 in
  • Ball End
    Ball End
  • Handle Type
    T-Handle ; Ergonomic Molded Grips
  • Type
    T Handle Hex Key Driver
  • Length
    7-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought