Motion
0158-16

GREENLEE
0158-16

Tool Belt & Pouch Combination - Belt & Pouch Combination, 53 in Length, 13 in Height, Double-Layer Fabric Material
MI ITEM #05117896
MFR #0158-16
List Price$317.55/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0158-16

Tool Belt & Pouch Combination - Belt & Pouch Combination, 53 in Length, 13 in Height, Double-Layer Fabric Material
MI ITEM #05117896
MFR #0158-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.55/pk for your price

Overview

Mfr description
0158-16 POUCH AND BELT COMBO PACK

Specifications

  • Storage Type
    Belt & Pouch Combination
  • Material
    Double-Layer Fabric
  • Overall Length
    53 in
  • Overall Height Or Width
    13 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Waist Size: 29 to 46"
  • Strap
    No Carrying Strap
  • Includes
    Tool Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought