Motion
0353-22C

GREENLEE
0353-22C

Screwdriver - Square TiP, #1 Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #05117903
MFR #0353-22C
List Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0353-22C

Screwdriver - Square TiP, #1 Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #05117903
MFR #0353-22C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.75/each for your price

Overview

Mfr description
0353-22C SCREWDRIVER WITH SOFT ERGO GRIP

Specifications

  • Tip Style
    Square
  • Tip Size
    #1
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Handle Style
    Cushion Grip
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought