Motion
0353-41C

GREENLEE
0353-41C

Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Hex, Phillips, Slotted, Square, #1 Square Recess, #2 Square Recess Bit Tip Sizes
MI ITEM #05117906
MFR #0353-41C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0353-41C

Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Hex, Phillips, Slotted, Square, #1 Square Recess, #2 Square Recess Bit Tip Sizes
MI ITEM #05117906
MFR #0353-41C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #1 Square Recess, #2 Square Recess
  • Overall Length
    7-1/8 in

Details

  • Bit Finish/Coating
    Chrome Plated
  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Hex, Phillips, Slotted, Square
  • Double Ended Bits
    Single-Ended
  • Handle Bit Storage
    6
  • Handle Style
    Cushion Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • Shank Material
    Alloy Steel

Overview

Mfr description
0353-41C SIX-IN-ONE SCREW AND NUT DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought