Motion
0151-09D

GREENLEE
0151-09D

Flat Nose Pliers - 9-3/8 in Overall Length
MI ITEM #05117928
MFR #0151-09D
Price$74.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0151-09D

Flat Nose Pliers - 9-3/8 in Overall Length
MI ITEM #05117928
MFR #0151-09D

Mfr description
0151-09D SIDE CUT PLIERS DIPPED GRIP 9"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.08/each

Specifications

Dimensions

  • Overall Length
    9-3/8 in

Details

  • Handle Style
    Non-Slip Vinyl Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • UPC_NO
    783310892502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)