Overview
Mfr description
0351-07D LONG NOSE PLIERS/SIDE CUTTING
Specifications
- Overall Length7-1/8 in
- Handle StyleDouble Layered
- Includes CutterIncludes Cutter
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data