Motion
0251-06D

GREENLEE
0251-06D

Wire Cutter - 6-1/8 in Overall Length
MI ITEM #05117934
MFR #0251-06D
List Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0251-06D

Wire Cutter - 6-1/8 in Overall Length
MI ITEM #05117934
MFR #0251-06D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.62/each for your price

Overview

Mfr description
0251-06D DIAGONAL CUTTING PLIERS MINI

Specifications

  • Overall Length
    6-1/8 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Vinyl
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Laser-Hardened
  • Application
    ACSR, Bolts, For Cutting Most Hardened Wire, Screws And Nails
  • Material
    Alloy Steel
  • UPC_NO
    783310892564
  • Weight
    0.35 lb
  • Cutter Type
    Diagonal
  • Handle Style
    Dipped Grip
  • Number Of Pieces
    1
  • Body Material
    Chrome Vanadium Steel
  • Description
    6.0000 in Diagonal Cutting Pliers (Dipped Grip)
  • Handle Type
    Dipped Grip;Double Layered Vinyl Handle
  • High Leverage
    No
  • Insulated
    No
  • Single Part Length
    155.57 mm;6.1250 in
  • Tool Weight
    0.35 lbs, 160 g
  • Length
    6.1250 in, 155.57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought