Motion
0251-08AD

GREENLEE
0251-08AD

Wire Cutter - No Spring Return, 8-3/4 in Overall Length
MI ITEM #05117936
MFR #0251-08AD
List Price$72.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0251-08AD

Wire Cutter - No Spring Return, 8-3/4 in Overall Length
MI ITEM #05117936
MFR #0251-08AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.92/each for your price

Overview

Mfr description
0251-08AD HIGH LEVERAGE DIAGONAL CUTTING

Specifications

  • Overall Length
    8-3/4 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Vinyl
  • Resharpened
    Cannot Be Resharpened
  • Material
    Alloy Steel
  • Weight
    0.85 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought