Motion
0451-12D

GREENLEE
0451-12D

Tongue & Groove Adjustable Joint Pliers - 12 in OAL, Non-Slip Vinyl Grip Grip, Tongue & Groove
MI ITEM #05117939
MFR #0451-12D
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0451-12D

Tongue & Groove Adjustable Joint Pliers - 12 in OAL, Non-Slip Vinyl Grip Grip, Tongue & Groove
MI ITEM #05117939
MFR #0451-12D

Mfr description
0451-12D PUMP PLIERS DIPPED GRIP 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Maximum Jaw Opening
    2-1/4 in
  • Overall Length
    12 in

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip Vinyl Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    783310892601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)