Motion
0151-08D

GREENLEE
0151-08D

Flat Nose Pliers - 8-1/2 in Overall Length
MI ITEM #05117942
MFR #0151-08D
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0151-08D

Flat Nose Pliers - 8-1/2 in Overall Length
MI ITEM #05117942
MFR #0151-08D

Mfr description
0151-08D HIGH LEVERAGE SIDE-CUTTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.60/each

Specifications

Dimensions

  • Overall Length
    8-1/2 in

Details

  • Handle Style
    Non-Slip Vinyl Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • UPC_NO
    783310892632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)