Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0151-09FM

Flat Nose Pliers - 9-3/8 in Overall Length
MI ITEM #05117944
MFR #0151-09FM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0151-09FM LINESMAN PLIERS WITH PULLER

Specifications

  • Overall Length
    9-3/8 in
  • Handle Style
    Non-Slip Ergonomic Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought