Motion
0354-02

GREENLEE
0354-02

Ratcheting Wrench Set - 7 PC, Ratcheting Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #05117953
MFR #0354-02
Price$213.09/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0354-02

Ratcheting Wrench Set - 7 PC, Ratcheting Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #05117953
MFR #0354-02

Mfr description
0354-02 WRENCH SET METRIC 7 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.09/st

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    7 to 15 mm
  • Wrench Sizes
    10 mm, 11 mm, 13 mm, 14 mm, 15 mm, 7 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    783310892748
  • Wrench Set Type
    Ratcheting Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)