Overview
Mfr description
0354-55 COMBO RATCHET WRENCH METRIC 10MM
Specifications
- Measurement SystemMetric
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Wrench TypeRatcheting
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data