Motion
0354-64

GREENLEE
0354-64

Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-11/16 in
MI ITEM #05117969
MFR #0354-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0354-64

Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-11/16 in
MI ITEM #05117969
MFR #0354-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0354-64 COMBO RATCHET WRENCH METRIC 19MM

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Ratcheting
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought