Specifications
Dimensions
- Overall Length8-7/16 in
Details
- Additional DetailsSlip-Resistant
- Handle MaterialVinyl
- Measurement ScaleScale Included
- Measurement SystemImperial
- UPC_NO783310892915
- Wrench TypeAdjustable Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)