Overview
Mfr description
0154-10D ADJUSTABLE RATCHETING WRENCH
Specifications
- Wrench TypeAdjustable Wrench
- Overall Length10-3/8 in
- Handle MaterialVinyl
- Measurement ScaleScale Included
- Measurement SystemImperial
- Additional DetailsSlip-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data