Motion
0154-12D

GREENLEE
0154-12D

Adjustable Wrench - 12-3/8 in Overall Length
Mi Item #05117972
MFR #0154-12D
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0154-12D

Adjustable Wrench - 12-3/8 in Overall Length
Mi Item #05117972
MFR #0154-12D

Mfr description
0154-12D ADJUSTABLE RATCHETING WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.71/each

Specifications

Dimensions

  • Overall Length
    12-3/8 in

Details

  • Additional Details
    Slip-Resistant
  • Handle Material
    Vinyl
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • UPC_NO
    783310892939
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)