Specifications
Dimensions
- Overall Length11-7/8 in
Details
- Connector TypeAluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge CapacityMaximum of 750 kcmil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)