Motion
RK1550

GREENLEE
RK1550

RK1550
MI ITEM #05117979
MFR #RK1550
Price$5,285.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
RK1550

RK1550
MI ITEM #05117979
MFR #RK1550

Mfr description
RK1550 15-TON CRIMPING TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,285.63/each

Specifications

Dimensions

  • Overall Length
    14.96 in

Details

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 8 AWG to 1000 kcmil, Copper Color-Coded Lugs & Connectors: 8 AWG to 1500 kcmil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)