Specifications
Dimensions
- Overall Length10 in
Details
- Connector TypeCopper Color-Coded Lugs & Connectors
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity4 AWG to 500 kcmil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)