Motion
RK06FT

GREENLEE
RK06FT

RK06FT
MI ITEM #05117981
MFR #RK06FT
Price$6,674.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
RK06FT

RK06FT
MI ITEM #05117981
MFR #RK06FT

Mfr description
RK06FT REMOTE POWERED QUAD-POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,674.96/each

Specifications

Dimensions

  • Overall Length
    10-1/2 in

Details

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Aluminum Color-Coded Lugs & Connectors: 750 kcmil, Copper Color-Coded Lugs & Connectors: 750 kcmil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)