Motion
RK1240C

GREENLEE
RK1240C

RK1240C
MI ITEM #05117984
MFR #RK1240C
Price$5,495.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
RK1240C

RK1240C
MI ITEM #05117984
MFR #RK1240C

Mfr description
RK1240C 2-TON REMOTE-POWERED CRIMPING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,495.79/each

Specifications

Dimensions

  • Overall Length
    11-7/8 in

Details

  • Connector Type
    Aluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    Maximum of 750 kcmil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)