Motion
PDMM-20

GREENLEE
PDMM-20

Digital Multimeter - Probe Leads, Digital Display, 450 V dc Max, 450 V ac Max
MI ITEM #05117995
MFR #PDMM-20
Price$121.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
PDMM-20

Digital Multimeter - Probe Leads, Digital Display, 450 V dc Max, 450 V ac Max
MI ITEM #05117995
MFR #PDMM-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.25/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    450 V dc

Details

  • Battery Type
    CR2032
  • Best Dc Voltage Accuracy
    0.5 %
  • Display
    6000-Count LCD For High Resolution
  • Display Type
    Digital
  • Housing Color
    Green
  • Maximum AC Voltage Measurement
    450 V ac
  • Measurement Functions
    AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Non-Contact Voltage Test, Resistance
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 450V, CAT III 300V
  • Standards
    C, CAT II, CAT III, CE Listed, UL US Listed
  • Standards Met
    C, CAT II, CAT III, CE Listed, UL US Listed

Overview

Mfr description
PDMM-20 POCKET MULTIMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought