Specifications
Dimensions
- Hole Size1/2 x 0.469 in
Details
- Cutting Capacity16 Gauge Steel
- Hole ShapeD
- Required Driver TypeHydraulic, Manual
- Self CenteringNot Self-Centering
- Workpiece MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)