Specifications
Dimensions
- Compatible Wire Size Range26 to 16 AWG
- Max Compatible Wire Size16 AWG
- Min Compatible Wire Size26 AWG
Details
- Frame MaterialAlloy Steel
- Grip StyleCushioned Ergonomic Grip
- Plier Nose Or V NotchV-Notch
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)