Motion
3318 DMA/VB188

SKF
3318 DMA/VB188

Angular Contact Bearing - Without Snap Ring
MI ITEM #05118028
MFR #3318 DMA/VB188
Price$5,061.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3318 DMA/VB188

Angular Contact Bearing - Without Snap Ring
MI ITEM #05118028
MFR #3318 DMA/VB188

Mfr description
3318DMA/VB188 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,061.63/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)