1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #
05118146
MFR #
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Your Price
$2,733.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #
05118146
MFR #
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,733.10
/each
(List
$3,416.38
)
Qty
Add to Cart
Overview
Mfr description
20SZ20H WP REDUCER
Specifications
Center Distance
2.0000 in
Ratio
20:1
Input Type
Separate
Input Size
0.6250 in
Output Type
Hollow
Output Size
1.0000 in
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought