Motion
0691
Woods Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Orange, Voltage: 120 V ac, Wattage: 75 W
Mi Item #05118270
MFR #0691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woods Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Orange, Voltage: 120 V ac, Wattage: 75 W
Mi Item #05118270
MFR #0691

Mfr description
0691 SWITCH ORG 16/3 25' SJTW DROP LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25 ft
  • Wattage
    75 W

Details

  • Color
    Orange
  • Cord Type
    SJT
  • Current
    13 A
  • Guard Material
    Metal Guard w/ Outlet
  • Lighting Technology
    Incandescent
  • Voltage
    120 V ac
  • Wire Gauge Conductors
    16/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)