Motion
FTS438-65

GREENLEE
FTS438-65

FTS438-65
Mi Item #05118309
MFR #FTS438-65
Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
FTS438-65

FTS438-65
Mi Item #05118309
MFR #FTS438-65

Mfr description
FTS438-65 MAGNUMPRO 1/8IN X 65FT STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.50/each

Specifications

Dimensions

  • Tape Length
    65 ft
  • Tape Width
    1/8 in
  • Weight
    3.1 lbs

Details

  • Tape Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)