Motion
FTS438-240

GREENLEE
FTS438-240

FTS438-240
Mi Item #05118325
MFR #FTS438-240
Price$216.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
FTS438-240

FTS438-240
Mi Item #05118325
MFR #FTS438-240

Mfr description
FTS438-240 MAGNUMPRO 1/8IN X 240FT STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.91/each

Specifications

Dimensions

  • Tape Length
    240 ft
  • Tape Width
    1/8 in
  • Weight
    8-1/2 lbs

Details

  • Tape Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)