Motion
SAS 66519
Raven Disposable Glove - X-Large Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
Mi Item #05118351
MFR #SAS 66519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raven Disposable Glove - X-Large Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
Mi Item #05118351
MFR #SAS 66519

Mfr description
66519 RAVEN XL POWDER FREE NITRILE BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    6 mil

Details

  • Application
    Industrial
  • Color
    Black
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Grade
    Exam
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Raven"
  • Product Types
    Disposable Glove
  • Standards Met
    ASTM
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)