Motion
SAS 66520
Raven Disposable Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
MI ITEM #05118352
MFR #SAS 66520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raven Disposable Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
MI ITEM #05118352
MFR #SAS 66520

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    6 mil

Details

  • Application
    Industrial
  • Color
    Black
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Grade
    Exam
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Raven"
  • Product Types
    Disposable Glove
  • Standards Met
    ASTM
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured

Overview

Mfr description
66520 XXL POWDER FREE NITRILE BLACK 6MIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought