Motion
C6-RRDSA-36SBSP
Rubber Disc Self-Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #05118423
MFR #C6-RRDSA-36SBSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Self-Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #05118423
MFR #C6-RRDSA-36SBSP

Mfr description
C6-RRDSA-36SBSP SA RD RET IDL SLPLT
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    38-7/8 in
  • Overall Length
    47 in
  • Roll Diameter  
    6 in
  • Roller Length
    38-7/8 in
  • Weight
    127 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)