Motion
CDQ2B40TF-30DZ-M9PWL

SMC CORP OF AMERICA
CDQ2B40TF-30DZ-M9PWL

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #05118430
MFR #CDQ2B40TF-30DZ-M9PWL
Price$161.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40TF-30DZ-M9PWL

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #05118430
MFR #CDQ2B40TF-30DZ-M9PWL

Mfr description
CDQ2B40TF-30DZ-M9PWL
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Port Size
    1/8 BSPP
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    30 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)