Motion
LSG-18-PCY

PS DOORS
LSG-18-PCY

Safety Gate - 16-3/4 to 20-1/2 in Opening, 3-3/4 in Adjustable Width, Carbon Steel, Powder Coated
Mi Item #05118493
MFR #LSG-18-PCY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PS DOORS
LSG-18-PCY

Safety Gate - 16-3/4 to 20-1/2 in Opening, 3-3/4 in Adjustable Width, Carbon Steel, Powder Coated
Mi Item #05118493
MFR #LSG-18-PCY

Mfr description
LSG-18-PCY SAFETY GATE 18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adjustable Width Increment
    3-3/4 in
  • In Use Height
    22-1/4 in

Details

  • Adjustable Opening
    16-3/4 to 20-1/2 in
  • Color
    Yellow
  • Finish
    Powder Coated
  • Material
    Carbon Steel
  • Product Types
    Gate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)