Motion
HB00VB
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Head Rectangular flange Mount, 1.375 in Rod
Mi Item #05118542
MFR #HB00VB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Head Rectangular flange Mount, 1.375 in Rod
Mi Item #05118542
MFR #HB00VB

Mfr description
NZ09GH2X5R405300-HB00VB CYLINDER
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.250 in
  • Bore Size
    3.250 in
  • Rod Diameter
    1.375 in
  • Width
    7.130 in

Details

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Head Rectangular flange
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)