Motion
48-39-0528

MILWAUKEE TOOL
48-39-0528

Toothed Band Saw Blade - Bimetal Material, 35.3600 in, 898.14 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 18 Tpi TPI
Mi Item #05118691
MFR #48-39-0528
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0528

Toothed Band Saw Blade - Bimetal Material, 35.3600 in, 898.14 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 18 Tpi TPI
Mi Item #05118691
MFR #48-39-0528

Mfr description
48-39-0528 18 TPI COMPACT PORTABLE BAND
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    35.3600 in, 898.14 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.29 lbs, 0.132 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    1 Blade
  • Material Grade
    Matrix II
  • Series
    Standard
  • Set or Individual
    Individual
  • Tooth Form
    Constant
  • Tpi
    18 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)