Motion
6205C3P5

NTN
6205C3P5

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05118716
MFR #6205C3P5
Price$333.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205C3P5

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05118716
MFR #6205C3P5

Mfr description
6205C3P5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.96/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.28 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6205C3P5 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Bearing offers 25 mm bore diameter, open closure, 52 mm outside diameter, and 15 mm overall width, used in radial and deep groove assemblies.
  • Manufacturer Catalog Number
    6205C3P5
  • Manufacturer Upc Number
    4547359354829
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3410 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359354829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)