Motion
CL-1-AN
Acorn Nut, Thread Size: 5/16-18", Material: Steel, Finish/Coating: Black Oxide, System of Measurement: Inch
MI ITEM #05118776
MFR #CL-1-AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acorn Nut, Thread Size: 5/16-18", Material: Steel, Finish/Coating: Black Oxide, System of Measurement: Inch
MI ITEM #05118776
MFR #CL-1-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-1-AN ACORN NUT

Specifications

  • Thread Size
    5/16-18 in
  • Thread Direction
    Right Hand
  • Thread Depth
    3/32 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Specifications
    12L14 Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought