Motion
220Y0S-075L
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 27/64" Max Drill Dia, 1-1/4" Max Drilling Depth, Plain Round Shank
MI ITEM #05118818
MFR #220Y0S-075L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 27/64" Max Drill Dia, 1-1/4" Max Drilling Depth, Plain Round Shank
MI ITEM #05118818
MFR #220Y0S-075L

Mfr description
220Y0S-075L Y-TA BIT HOLDER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2-1/32 in
  • Maximum Drill Diameter
    27/64 in
  • Maximum Drilling Depth
    1-1/4 in
  • Minimum Drill Diameter
    3/8 in
  • Overall Length
    4-13/32 in
  • Shank Diameter
    3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    No
  • Full Toolholder Code
    220Y0S-075L
  • Series
    Series Y
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    220Y0S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)