Motion
22020S-100L
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1-3/8" Max Drill Dia, 3-3/8" Max Drilling Depth, Plain Round Shank
MI ITEM #05118821
MFR #22020S-100L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1-3/8" Max Drill Dia, 3-3/8" Max Drilling Depth, Plain Round Shank
MI ITEM #05118821
MFR #22020S-100L

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22020S-100L #2-TA BIT HOLDER

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    1-3/8 in
  • Maximum Drilling Depth
    3-3/8 in
  • Shank Type
    Plain Round
  • Toolholder Style
    22020S
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    8 in
  • Flute Length
    4-1/2 in
  • Minimum Drill Diameter
    31/32 in
  • Flanged Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series 2
  • Full Toolholder Code
    22020S-100L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought