Motion
S7014CD/P4ADGA

SKF
S7014CD/P4ADGA

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #05118834
MFR #S7014CD/P4ADGA
Your Price$2,550.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7014CD/P4ADGA

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #05118834
MFR #S7014CD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,550.09/each(List $3,102.82)

Overview

Mfr description
S7014CD/P4ADGA BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52 kN
  • Radial Static Load Capacity
    45.5 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Finish Coating
    Uncoated
  • Inner Ring Width
    40 mm
  • Fillet Radius
    1.1 mm
  • Series
    70
  • Element Material
    Bearing steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571883953
  • UPC_NO
    7316571883953
  • Description
    S7014CD/P4ADGA BRG
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    2.78 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought