Motion
FLUKE 115
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #05118851
MFR #FLUKE 115
Price$340.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #05118851
MFR #FLUKE 115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$340.65/each

Specifications

Dimensions

  • Depth
    46 mm
  • Dimensions
    167 x 84 x 46 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    550 g

Details

  • AC Response
    TRMS
  • Amps AC
    10
  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Type
    9V Alkaline
  • Best Dc Voltage Accuracy
    ±0.05%+2 V dc
  • Calibration Certificate Included
    Yes
  • Data Logging
    Yes
  • Display
    Backlit LCD
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V
  • Series
    FLUKE (R) Fluke-115
  • Standards Met
    UL, CSA
  • Temperature Range
    14 to 122 °F

Overview

Mfr description
FLUKE-115 (2538790 ) TRUE RMS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought