Motion
SS5V3-10FD2-04D-N11

SMC CORP OF AMERICA
SS5V3-10FD2-04D-N11

SS5V3-10FD2-04D-N11
Mi Item #05118903
MFR #SS5V3-10FD2-04D-N11
Price$274.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-10FD2-04D-N11

SS5V3-10FD2-04D-N11
Mi Item #05118903
MFR #SS5V3-10FD2-04D-N11

Mfr description
SS5V3-10FD2-04D-N11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.62/each

Specifications

Dimensions

  • Cylinder Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Overall Height
    82.7 mm
  • Overall Length
    198 mm
  • Overall Width
    133.9 mm
  • Pressure Port Size
    3/8 in

Details

  • Base Type
    Stacking Tie-Rod
  • Fluid Comp
    Air
  • For Use With Series
    SV3000
  • Manifold Port(s)
    3/8 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    25
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)