Motion
CNA2T100-500-D-XC35

SMC CORP OF AMERICA
CNA2T100-500-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #05118912
MFR #CNA2T100-500-D-XC35
Price$1,306.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2T100-500-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #05118912
MFR #CNA2T100-500-D-XC35

Mfr description
CNA2T100-500-D-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,306.78/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Overall Height
    130 mm
  • Overall Length
    826 mm
  • Overall Width
    214 mm
  • Port Size
    1/2 BSPT
  • Rod Size
    M26x1.5
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Stroke  
    500 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC35
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Mounting Type
    Trunnion
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Options Included
    Built-In Magnet, Coil Scrapper), Xc35 (W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +218 psi
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)