Motion
KQG2T06-M5
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 3 Ports, 6 (Port 1) mm, 6 (Port 2) mm Compatible Tube Outer Diameter, 6 Female Push-In to 6 Female Push-In to M5x0.8 Male ISO Threaded
MI ITEM #05118934
MFR #KQG2T06-M5
List Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 3 Ports, 6 (Port 1) mm, 6 (Port 2) mm Compatible Tube Outer Diameter, 6 Female Push-In to 6 Female Push-In to M5x0.8 Male ISO Threaded
MI ITEM #05118934
MFR #KQG2T06-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.00/each for your price

Overview

Mfr description
KQG2T06-M5 FITTING
  • Stainless steel 316 one-touch fittings, metric
  • Seal parts: FKM
  • Can be used with steam
  • Grease-free
  • Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Tee
  • Compatible Tube Outer Diameter
    6 (Port 1) mm, 6 (Port 2) mm
  • Operating Temperature Range
    -5 to +150 (No Freezing) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    Stainless Steel
  • Connection 2 Short Name
    ISO
  • Country of Origin
    JP
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    3
  • Burst Pressure
    3 MPa
  • Max Operating Temperature
    +150 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Port / Tube OD 2
    6 mm Push-to-Connect
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Port / Tube OD 3
    M5
  • Flow Control Type
    None
  • Port Gender
    Female (Port 1), Female (Port 2)
  • Port / Tube OD 1
    6 mm Push-to-Connect
  • Rotation Angle
    0 °
  • Seal Material
    Fluoroelastomer
  • Series
    KQG
  • Hex Size
    8 mm
  • Overall Diameter
    11.4 mm
  • Overall Length
    29.4 mm
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    6 Female Push-In to 6 Female Push-In to M5x0.8 Male ISO Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text