Motion
CH2FB40B-910
40 mm Bore, Basic Style
Mi Item #05119173
MFR #CH2FB40B-910
Price$312.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore, Basic Style
Mi Item #05119173
MFR #CH2FB40B-910

Mfr description
CH2FB40B-910
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.09/each

Specifications

Dimensions

  • Bore Size
    40 mm
  • Extended Length
    212 mm

Details

  • Mounting Type
    Basic Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)