Motion
RS10BSA2CL

TSUBAKI (UST)
RS10BSA2CL

RS10BSA2CL
MI ITEM #05119181
MFR #RS10BSA2CL
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BSA2CL

RS10BSA2CL
MI ITEM #05119181
MFR #RS10BSA2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
RS10B WSA-2 CONNECTING LINK SC TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Straight - One Side
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.196 in
  • Pin Diameter
    0.200 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    WSA-2
  • Chain Number & Pitch
    2120 / 3 in
  • Standards Met
    ASME B29
  • Weight
    0.05 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text