Motion
RS10BSK2CL

TSUBAKI (UST)
RS10BSK2CL

RS10BSK2CL
MI ITEM #05119182
MFR #RS10BSK2CL
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BSK2CL

RS10BSK2CL
MI ITEM #05119182
MFR #RS10BSK2CL

Mfr description
RS10B WSK-2 CONNECTING LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Hole Diameter
    0.196 in
  • Pin Diameter
    0.200 in
  • Weight
    0.05 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)