Motion
41582
Screwdriver - Slotted TiP, 3/16 in Tip Size, 9 in Blade Length
MI ITEM #05119210
MFR #41582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/16 in Tip Size, 9 in Blade Length
MI ITEM #05119210
MFR #41582

Mfr description
9-41582 3/16 X 9 IN. SLOTTED SCREWD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    9 in
  • Tip Size
    3/16 in

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Chemical Resistant
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)